Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 25 cal Arc Flash Kit with Voltage Gloves (12)
Shop All National Safety Apparel Products

Description
- Faceshield Bag
- Faceshield with hood and hard hat
- Glove Bag
- Large Gear Bag
- Leather Protectors
- Rubber Voltage Gloves
- Safety Glasses
- Bib Overall
- Short Coat
Specifications
Specifications
| Product Type | Arc Flash Kit |
| For Use With (Application) | Utilities, Manufacturing, Electrical Contractors |
| Certifications/Compliance | CAT 3, NFPA 70E, ASTM F1506, CSA Z462, OSHA 1910.269 |
| Gender | Unisex |
| Arc Flash Rating | 25 cal/cm² |
| Closure Type | FR Hook and Loop |
| Color | Khaki |
| Material | Cotton, Nylon |
| Suspender | Adjustable |
| Ankle Style | Open |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.