Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Safety Apparel™ ArcGuard™ Revolite Coat 40 Cal 49 in. Inseam Long
SDP

Catalog No. 17001205 Shop All National Public Seating Corporation Products
Change view
Click to view available options
Size:
Small
Medium
Large
2X-Large
3X-Large
4X-Large
5X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-001-205 Small
17-001-206 Medium
17-001-207 Large
17-001-209 2X-Large
17-001-210 3X-Large
17-001-211 4X-Large
17-001-212 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17-001-205 Supplier National Safety Apparel™ Supplier No. C04NPQHLTSM49
Add to Cart
Add to Cart

40 cal flash coat is 50% lighter than the standard 40 cal/cm²

  • Arc Rating: 40 cal/cm²
  • CAT 4
  • Fabric/Material: 11.2 oz. RevoLite™
  • 50% lighter than our standard 40 cal/cm² arc flash kits
  • FR hook & loop front closure with drawstring waist
  • Stand up collar for extra coverage, that can be turned down
  • Nomex™ knit cuffs for a comfortable, secure fit
  • Garments embroidered with arc rating
  • FR fabric will not melt, drip, or ignite
  • Available in a convenient kit
  • Made in the USA

Specifications

Closure Type FR Hook and Loop
Color Olive Green
Disposable Reusable
Gender Unisex
Size Small
Seam Type Stitched
Arc Flash Rating 40 cal/cm²
Certifications/Compliance CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.