Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ARCTIC A10 Stainless Steel Refrigerated Bath - (Bath Only; no Controller)
GSA_VA

Catalog No. 13875119 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
4 to 6 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-875-119 4 to 6 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-875-119 Supplier Thermo Scientific™ Supplier No. 1705108

missing translation for 'validMainframeMsg'

For use with ARCTIC A10 Refrigeration Bath Circulators

  • Drain port at the front for operator convenience.
  • Advanced design allows two sides of the unit to be blocked, allowing placement in a corner while maintaining full refrigeration performance.
  • This is Bath portion only (no controller) 

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 4 to 6 L
Cooling Capacity 240W at 20°C
Includes Bath only; no controller
Electrical Requirements 115 V 60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.