Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ARCTIC A25 Refrigerated Circulator, SC150-A25 PROMO

Catalog No. 13874896PM Shop All Thermo Scientific Products
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
13-874-896PM 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-874-896PM Supplier Thermo Scientific™ Supplier No. 1535258PR

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Provide efficient cooling for open and closed applications with refrigerated circulators, for temperatures ranging from -25°C to +200°C and 12 L maximum bath volume.

Provide efficient cooling for open and closed applications with Thermo Scientific™ ARCTIC A25 Refrigerated Circulators, for temperatures ranging from -25° to +200°C and 12 L maximum bath volume. Powerful bath circulators with stainless-steel reservoirs can be configured with different cooling capacities, temperature ranges and volumes to meet your specific application.

Features:

  • Superior cooling power, expansive temperature ranges, powerful force/suction pumps, and sophisticated digital control to ensure accuracy and reproducibility
  • Choose from three different controllers to create the perfect fit for your application
  • Energy-saving feature limits power consumption: tight control of cooling capacity dependent on application needs
  • Small refrigeration circulators are optimized for small footprint and low noise
  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16x1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6 ft. power cord, bath cover

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary evaporators
  • Condensers
  • Sample/material testing
  • Sample/material preparation
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 3.17 gal.
Controller Type SC150
Capacity (Metric) 12 L
Certifications/Compliance CE/ROHS/WEEE
Communications RS232, RS485, Ethernet/LAN, Analog I/O
Cooling Capacity 500 W
Flow Rate 17 L/min.
Pump Type Force Pump, Suction Pump
Temperature Range -25°C to +150°C
Max. Pressure 300 mbar/4.35 psi
Safety Class 3/FL
Temperature Stability 0.02°C
Thermostat SC150
Dimensions (L x W x H) 19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1 cm)
Length (English) 19 in.
Length (English) Interior 7.2 in.
Length (Metric) 48.3 cm
Length (Metric) Interior 18.4 cm
Width (English) 10.7 in.
Width (English) Interior 6.8 in.
Width (Metric) 27.3 cm
Width (Metric) Interior 17.3 cm
Height (English) 28 in.
Height (Metric) 71.1 cm
Depth (English) Interior 8 in.
Depth (Metric) Interior 20.4 cm
Weight (English) 79.5 lb.
Weight (Metric) 36.1 kg
Electrical Requirements 115 V, 60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.