Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Arctic Express™ Cryogenic Shippers with Datalogger
GSA_VA

Catalog No. CY50915D Shop All Thermo Scientific Products
Change view
Click to view available options
Model:
Arctic Express 10
Arctic Express 20
Arctic Express 5
Static Holding Time:
14 Days (<-150°C)
21 Days (<-150°C)
8 Days (<-150°C)
Diameter (Metric):
18.5 cm
22.1 cm
38.1 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Static Holding Time Diameter (Metric)
CY50915D Arctic Express 5 8 Days (<-150°C) 18.5 cm
CY50905D Arctic Express 10 21 Days (<-150°C) 22.1 cm
CY50910D Arctic Express 20 14 Days (<-150°C) 38.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
NOTE: Not available outside North America
Catalog No. CY50915D Supplier Thermo Scientific™ Supplier No. CY50915D
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

NOTE: Not available outside North America

Maintain the cold chain and your peace of mind with Thermo Scientific™ Arctic Express™ cryogenic shippers with datalogger.

Thermo Scientific™ Arctic Express™ cryogenic shippers are designed to ensure the maintenance of sample integrity when movement of your samples is required. Arctic Express shippers come available with a built-in 21CFR, part 11 compliant datalogger, providing you with additional peace of mind that your important samples have been maintained during transport.

Not available outside North America.

  • Innovative material absorbs liquid nitrogen to prevent spillage during shipment
  • 14- and 21-day liquid nitrogen holding times allow specimens to be shipped safely
  • Durable construction and sturdy base allow dry shipper to withstand rough handling
  • Lockable lid precents unauthorized entry
  • Easily transported via most common carriers
  • Lightweight aluminum design and convenient pail-style handle

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description
Type Cryogenic Shipper
Temperature Range -150°C
Certifications/Compliance 21CFR11 (Datalogger)
Includes Padlock, shipping shell, datalogger
Model Arctic Express 5
Static Holding Time 8 Days (<-150°C)
Height (English) Exterior 13.5 in.
Height (Metric) Exterior 34.3 cm
Diameter (English) 7.3 in.
Diameter (Metric) 18.5 cm
Holds Canes (3), Vials (9 x 2 mL), Straws (15)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.