Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Arctic Express™ Dual Storage System PROMO

Catalog No. CK50920PM Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
10 L
18.5 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
CK50920PM 10 L
CK50921PM 18.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. CK50920PM Supplier Thermo Scientific™ Supplier No. CK50920PM

missing translation for 'validMainframeMsg'

Store and ship samples with Arctic Express dual storage systems, which feature hard-shell shipping containers.

  • When filled with liquid nitrogen and placed in the laboratory, unit can be used as a “can and cane” storage system indefinitely with static holding times of up to 125 days.
  • Aluminum vessels come with lockable lid and hold six numbered, color-coded, stainless-steel cans (included), which accommodate canes that hold ampules.
TRUSTED_SUSTAINABILITY

Specifications

Type Manual Fill LN2 Dewar
Capacity (Metric) 10 L
No. of Doors 1
Model Arctic Express Dual 10
Static Holding Time 21 Shipper/42 Lab
Diameter (English) 10.2 in.
Diameter (English) Inside Neck 2 in.
Diameter (Metric) 25.9 cm
Diameter (Metric) Inside Neck 5.08 cm
Vial Capacity 150 x 2 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.