Learn More
Description
- When filled with liquid nitrogen and placed in the laboratory, unit can be used as a 'can and cane' storage system indefinitely with static holding times of up to 125 days.
- Aluminum vessels come with lockable lid and hold six numbered, color-coded, stainless-steel cans (included), which accommodate canes that hold ampules.
- Warranty varies by country, please contact us for details.
Specifications
Specifications
| Type | Manual Fill LN2 Dewar |
| Capacity (Metric) | 28 L |
| No. of Doors | 1 |
| Model | Arctic Express Dual 28 |
| Static Holding Time | 21 shipper/50 lab |
| Diameter (English) | 18.2 in. |
| Diameter (English) Inside Neck | 3.8 in. |
| Diameter (Metric) | 46.2 cm |
| Diameter (Metric) Inside Neck | 9.7 cm |
| Vial Capacity | 630 x 2 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.