Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Arctic Express™ Transport System PROMO

Catalog No. CY50915PM
Change view
Click to view available options
Capacity (Metric):
1.5 L
4.3 L
10 L
Vial Capacity:
48 x 1.2 mL; 48 x 2 mL; 24 x 4 mL; 16 x 5 mL
480 x 1.2 mL; 384 x 2 mL; 288 x 4 mL
9 x 1.2 or 2 mL; 6 x 4 mL; 3 x 5 mL
966 x 1.2 mL; 966 x 2 mL; 483 x 4 mL; 322 x 5 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Vial Capacity
CY50915PM 1.5 L 9 x 1.2 or 2 mL; 6 x 4 mL; 3 x 5 mL
CY50905PM 4.3 L 48 x 1.2 mL; 48 x 2 mL; 24 x 4 mL; 16 x 5 mL
CY50910PM 10 L 966 x 1.2 mL; 966 x 2 mL; 483 x 4 mL; 322 x 5 mL
CY50920PM 10 L 480 x 1.2 mL; 384 x 2 mL; 288 x 4 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. CY50915PM Supplier Thermo Scientific™ Supplier No. CY50915PM
Save Up to 60% on Lab Equipment
View all promotions
Add to Cart
Add to Cart

Ensure optimal safety and security using these transport systems — ideal for shipping infectious materials or biological samples at cryogenic temperature.

  • System is approved for worldwide shipment by UN and IATA.
  • Innovative material absorbs liquid nitrogen to prevent spillage during shipment.
  • Eight-, 13- and 21-day liquid nitrogen holding times allow specimens to be safely shipped while preserving sample integrity.
  • Canister safely holds biological materials in shipper.
  • Lockable lid with internal security compartment provides protection and sample isolation.
  • Cryovials wrapped in a fiber absorbent material to absorb sample if spillage occurs.
  • System features lightweight aluminum design and convenient pail-style handle, and is easily transported via most common carriers

Note:

Static evaporation rates are based on new container performance with no lid openings and no product loads. Actual working performance may vary with individual applications.

Ordering Information:

Shipments of bone marrow, heart valves, or other large samples require specific package size to determine capacity.

Includes:

Cryogenic shippers come with reusable shipping case; one canister with Arctic Express 5 and 10 models

TRUSTED_SUSTAINABILITY

Specifications

Type Manual Fill LN2 Dewar
Capacity (Metric) 1.5 L
Static Evaporation Rate 0.19 L/d
Static Holding Time 8 Days
Vial Capacity 9 x 1.2 or 2 mL; 6 x 4 mL; 3 x 5 mL
Holds Canes/Canister (3), Vials/Cane (3 x 1.2 mL), Straws (15)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.