Learn More
Description
- System is approved for worldwide shipment by UN and IATA.
- Innovative material absorbs liquid nitrogen to prevent spillage during shipment.
- Eight-, 13- and 21-day liquid nitrogen holding times allow specimens to be safely shipped while preserving sample integrity.
- Canister safely holds biological materials in shipper.
- Lockable lid with internal security compartment provides protection and sample isolation.
- Cryovials wrapped in a fiber absorbent material to absorb sample if spillage occurs.
- System features lightweight aluminum design and convenient pail-style handle, and is easily transported via most common carriers
Note:
Static evaporation rates are based on new container performance with no lid openings and no product loads. Actual working performance may vary with individual applications.
Ordering Information:
Shipments of bone marrow, heart valves, or other large samples require specific package size to determine capacity.
Includes:
Cryogenic shippers come with reusable shipping case; one canister with Arctic Express 5 and 10 models
Specifications
Specifications
| Type | Manual Fill LN2 Dewar |
| Capacity (Metric) | 10 L |
| Includes | Internal Security Compartment |
| Static Evaporation Rate | 0.7 L/d |
| Static Holding Time | 14 Days |
| Vial Capacity | 480 x 1.2 mL; 384 x 2 mL; 288 x 4 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.