Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Arctic Express™ Transport Systems

Catalog No. 1167669 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
1.5 L
4.3 L
10 L
Vial Capacity:
48 x 1.2mL; 48 x 2mL; 24 x 4mL; 16 x 5mL
480 x 1.2mL; 384 x 2mL; 288 x 4mL
9 x 1.2 or 2mL; 6 x 4mL; 3 x 5mL
966 x 1.2mL; 966 x 2mL; 483 x 4mL; 322 x 5mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Vial Capacity
11-676-69 4.3 L 48 x 1.2mL; 48 x 2mL; 24 x 4mL; 16 x 5mL
13-762-350 10 L 966 x 1.2mL; 966 x 2mL; 483 x 4mL; 322 x 5mL
11-676-3D 1.5 L 9 x 1.2 or 2mL; 6 x 4mL; 3 x 5mL
11-675-902 10 L 480 x 1.2mL; 384 x 2mL; 288 x 4mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-676-69 Supplier Thermo Scientific™ Supplier No. CY50905
  • PRODUCT PROMOTION
    $5,570.00
    $3,157.05 / Each of 1

    Save $2,412.95

    43% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Ensure optimal safety and security using these transport systems — ideal for shipping infectious materials or biological samples at cryogenic temperature.

Ensure optimal safety and security using Thermo Scientific™ Arctic Express™ Transport Systems — ideal for shipping infectious materials or biological samples at cryogenic temperature. These shippers feature a range of capabilities that ensure the highest safety and security of valuable samples as they are transported via air or ground.

Features:
  • System is approved for worldwide shipment by UN and IATA.
  • Innovative material absorbs liquid nitrogen to prevent spillage during shipment.
  • Eight-, 13- and 21-day liquid nitrogen holding times allow specimens to be safely shipped while preserving sample integrity.
  • Canister safely holds biological materials in shipper.
  • Lockable lid with internal security compartment provides protection and sample isolation.
  • Cryovials wrapped in a fiber absorbent material to absorb sample if spillage occurs.
  • System features lightweight aluminum design and convenient pail-style handle, and is easily transported via most common carriers

Note:

Static evaporation rates are based on new container performance with no lid openings and no product loads. Actual working performance may vary with individual applications.

Ordering Information:

Shipments of bone marrow, heart valves, or other large samples require specific package size to determine capacity.

Includes:

Cryogenic shippers come with reusable shipping case; one canister with Arctic Express 5 and 10 models

Compatible with:

  • Cart, Wheeled (BioCane 20, 34, 47: AY509X9) (BioCane 73: AY509X1)
  • Thermo Scientific™ Cryosleeve™, 100/case (AY509X21)
  • Thermo Scientific™ Cryocane™, 1.2mL (4000211)
  • Rack, Square, for BioCane 47, includes five boxes with 40 dividers (195555)
  • Vials, Cryogenic, 1.2mL, case of 500 (AY509X13)
  • Vials, Cryogenic, 2.0mL, case of 500 (AY509X12)
  • Vials, 1mL, case of 500 (AY509X32)
  • Vials, 1.5mL, case of 500 (AY509X33)
TRUSTED_SUSTAINABILITY

Specifications

Type Manual Fill LN2 Dewar
Capacity (Metric) 4.3 L
Includes 1 canister
Static Evaporation Rate 0.2L/d
Static Holding Time 21 Days
Vial Capacity 48 x 1.2mL; 48 x 2mL; 24 x 4mL; 16 x 5mL
Holds Canes/Canister (8), Vials/Cane (6 x 1.2 mL), Straws (120)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.