Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Radians Arctic Radwear™ Cooling Wrap XT
SDP

Catalog No. 19035291
Change view
Click to view available options
Dimensions (L x W):
32.5 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-035-291 32.5 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-035-291 Supplier Radians Supplier No. RCS20
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accelerates the evaporative cooling process

  • For hot outdoor activities such as construction work, tough workouts or strenuous outdoor/indoor activity
  • Soak for 2 to 3 min and wear for up to 5 hrs. of cooling relief (depending on humidity)
  • Secure around neck by pulling through slot opening
  • Reusable packaging design
  • Safe and reusable
  • Jobsite proven
  • Anti-microbial treated to help prevent mold build-up and unwanted smells
  • Heat stress safety management
  • 100% polyester microfiber

Specifications

Material Polyester Microfiber
Product Type Cooling Wrap XT
Color Blue
Dimensions (L x W) 32.5 x 12 in.
For Use With (Equipment) For hot outdoor activities such as construction work, tough workouts or any strenuous outdoor or indoor activity

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.