Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Arctic Squares™ 4 x 4 Freezer Rack
GREENER_CHOICE

Catalog No. 17100426
Change view
Click to view available options
Holds:
Boxes (2 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
17-100-426 Boxes (2 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-100-426 Supplier Heathrow Scientific™ Supplier No. HS2864
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Arctic Squares™ 4 x 4 Freezer Rack is an innovative horizontal drawer system for upright freezers.

  • Constructed of corrosion-resistant stainless steel with four drawers to hold 16 boxes
  • Drawers feature a unique stop, that when fully extended pivot down allowing for easy box access
  • Steel drawer handles provide a user-friendly grip
  • Freezer rack also includes a pull-out wire handle for easy removal off the freezer shelf
  • Steel drawer handles have a space to insert a label and provide a user-friendly grip

Specifications

Autoclavable Not Autoclavable
Color Silver
Holds Boxes (2 in.)
Material Stainless Steel
Positions 16
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Standard 2 in. (5.3 cm) freezer storage boxes
Size Standard
Length (Metric) 13.9 cm
Length (English) 5.5 in.
Width (English) 22.5 in.
Height (English) 9.4 in.
Diameter (English) Inner 22.5 in.
Includes One Freezer Rack
Product Type Freezer Rack
Diameter (Metric) Inner 57.1 cm
Shelves 4 Tiers
Height (Metric) 23.9 cm
Array 4 x 4
Width (Metric) 57.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.