Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp Scientific™ AREC 10 Advance Ceramic Hot Plate Stirrer
SDP

Catalog No. 11392221
Change view
Click to view available options
Includes:
Hotplate Only
PT 100 Probe
PT 100 Probe, Rod, Clamp
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
11-392-221 PT 100 Probe, Rod, Clamp
07-222-025 PT 100 Probe
11-392-219 Hotplate Only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-392-221 Supplier Velp Scientific™ Supplier No. SC20510692
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

AREC 10 Advance Ceramic Hot Plate Stirrer is a state-of-the-art ceramic hotplate stirrer combining powerful performance, advanced safety features, several connectivity options, and enhanced user experience, ensuring precision, efficiency, and uncompromising safety in every experiment.

  • State-of-the-art 10x10 ceramic hotplate stirrer designed for high-volume, high-precision experiments
  • Large working surface ideal for demanding laboratory applications
  • Capacitive touch buttons and tempered glass panel for intuitive control and high visibility
  • Thermoregulation up to 350 °C with ±1.0 °C accuracy using Pt100/Pt1000 probes
  • Ramp programming for custom thermal profiles and reproducible results
  • Chemical-resistant ceramic plate ensures uniform heating up to 550 °C
  • Brushless motor with strong magnetic coupling supports stirring volumes up to 25 L (H2O)
  • Wide stirring speed range (30 to 1700 rpm) for gentle to vigorous mixing
  • SpeedServo™ maintains constant speed regardless of viscosity changes
  • Real-time viscosity variation indicator for accurate reaction monitoring
  • Multiple stirring modes: auto-reverse, intermittent, and adjustable speed limits
  • Velp Ermes cloud platform enables remote monitoring and control from any device
  • USB data export for seamless experiment tracking and workflow optimization
  • Comprehensive safety features: safety lock, probe alarm, overheating protection
  • Adjustable max temperature limit and visible hot surface warning above 50 °C
  • Countdown and count-up timers for enhanced process management
  • Durable design backed by a 3 Year warranty with online registration
  • Timer (1 sec. to 99 hr. 59 min.) Viscosity trend measurement Ramps up to 9 temperatures, up to 9 speeds
  • Autoreverse (5 sec. to 99 hr. 59 min.) Intermittent mode (5 sec. to 99 hr. 59 min.) Settable rotation direction: clockwise and counterclockwise

Specifications

Top Plate Material Ceramic
Voltage 115 V
Includes PT 100 Probe, Rod, Clamp
Safety Features Lock button; over-temperature protection; Hot warning remains active above 50 °C, even when heating is off.
Body Material Aluminium Body - Technopolymer Enclosure
Controller Type Digital
Model AREC 10 Advance
Length (English) 16.5 in.
Size 260 x 260 mm
Height (Metric) 100 mm
Temperature (Metric) 0°C to 550°C (1°C step)
Ambient Temperature 5°C to 40°C
Height (English) 3.94 in.
Frequency 50 to 60 Hz
Width (Metric) 280 mm
Amperage 6.7 A
Length (Metric) 420 mm
Width (English) 11 in.
Wattage 1530 W
Weight (English) 12.4 lb.
Weight (Metric) 5.6 kg
Type Magnetic Stirring Hotplate
Shape Square
Plug Type US 3-prong
No. of Positions 1
Max. Container Size 25 L
Stirring Range 30 to 1700 rpm
Warranty 3 Years
Dimensions (L x W x H) 420 x 280 x 100 mm
Certifications/Compliance CE Certification
Display Digital
Color Gray
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.