Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp Scientific™ AREC 7 Advance Ceramic Hot Plate Stirrer
SDP

Catalog No. 11392220
Change view
Click to view available options
Includes:
Hotplate Only
PT 100 Probe
PT 100 Probe, Rod, Clamp
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
11-392-220 Hotplate Only
07-222-024 PT 100 Probe
11-392-222 PT 100 Probe, Rod, Clamp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-392-220 Supplier Velp Scientific™ Supplier No. F20510682
Only null left
Add to Cart
Add to Cart

AREC 7 Advance Ceramic Hot Plate Stirrer is a state-of-the-art ceramic hotplate stirrer combining powerful performance, advanced safety features, several connectivity options, and enhanced user experience, ensuring precision, efficiency, and uncompromising safety in every experiment.

  • Advanced 7x7 ceramic hotplate stirrer designed for precision, performance, and safety
  • Intuitive user interface with capacitive touch buttons and tempered glass panel
  • Program temperature ramps and track viscosity changes for full experiment control
  • Thermoregulation up to 350 °C with ±1.0 °C accuracy using Pt100/Pt1000 probes
  • FAST and FINE temperature modes for rapid or gradual heating
  • Ramp programming with up to 9 temperature and 9 speed steps
  • Chemically resistant 7 in. ceramic plate for long-term durability
  • Powerful brushless motor supports stirring volumes up to 20 L (H2O)
  • 30 to 1700 rpm speed range with SpeedServo™ for consistent stirring
  • Real-time viscosity variation indicator enhances monitoring precision
  • Multiple stirring modes: auto-reverse, intermittent, and adjustable speed limits
  • Velp Ermes cloud platform enables remote control via smartphone, tablet, or PC
  • USB data export for easy experiment tracking and analysis
  • Built-in safety features: safety lock, probe alarm, over-temperature protection
  • Adjustable max temperature limit and visible hot surface warning above 50 °C
  • Includes countdown and count-up timers for workflow optimization
  • Backed by a 3 Year warranty with online registration
  • Timer (1 sec. to 99 hr. 59 min.) Viscosity trend measurement Ramps up to 9 temperatures, up to 9 speeds
  • Autoreverse (5 sec. to 99 hr. 59 min.) Intermittent mode (5 sec. to 99 hr. 59 min.) Settable rotation direction: clockwise and counterclockwise

Specifications

Top Plate Material Ceramic
Voltage 115 V
Includes Hotplate Only
Safety Features Lock button; over-temperature protection; Hot warning remains active above 50 °C, even when heating is off.
Body Material Aluminium Body - Technopolymer Enclosure
Controller Type Digital
Model AREC 7 Advance
Length (English) 13.39 in.
Size 180 x 180 mm
Height (Metric) 100 mm
Temperature (Metric) 0°C to 550°C (1°C step)
Ambient Temperature 5°C to 40°C
Height (English) 3.94 in.
Frequency 50 to 60 Hz
Width (Metric) 200 mm
Amperage 3.5 A
Length (Metric) 340 mm
Width (English) 7.87 in.
Wattage 800 W
Weight (English) 7.7 lb.
Weight (Metric) 3.5 kg
Type Magnetic Stirring Hotplate
Shape Square
Max. Sample Load 25 kg
Plug Type US 3-prong
No. of Positions 1
Max. Container Size 20 L
Stirring Range 30 to 1700 rpm
Warranty 3 Years
Dimensions (L x W x H) 340 x 200 x 100 mm
Certifications/Compliance CE Certification
Display Digital
Color Gray
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.