Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Velp Scientifica™ AREC Connect with Probe

Description
- Equipped with a cutting-edge Heating Plate technology engineered by VELP™ that ensures temperature homogeneity, thermal efficiency and durable heating performance over time
- AREC Connect can be connected to the Pt100 external probe for precise thermoregulation of the medium, being ideal for temperature-sensitive applications in Chemistry, Biotech and Pharma
- Stirs volumes up to 20 L (H2O) thanks to the powerful magnetic coupling and powerful brushless motor, stirs aqueous solutions from 30 up to 1700 rpm
- Even challenging chemical, pharmaceutical and microbiological applications are supported with maximum performance
- Equipped with an highly resistant ceramic plate, making it ideal for high resistance to acids, bases and solvents
Specifications
Specifications
| Top Plate Material | Ceramic |
| Voltage | 115 V |
| Size | 7 x 7 in. |
| Temperature (Metric) | Ambient to 550°C |
| Type | Stirring Hotplate |
| Shape | Square |
| Plug Type | US |
| No. of Positions | 1 |
| Max. Container Size | 20 L |
| Stirring Range | 30 to 1700 rpm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?