Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Velp Scientifica™ AREX-6 Connect PRO with Probe

Description
- The first hot plate stirrer with embedded Wi-Fi technology to monitor and control your reactions through VELP™ Ermes cloud platform
- Highly stable and fast with minimal overshoot, thanks to the PID thermoregulation software
- Includes Pt100 Probe and can be connected to VTF for precise and accurate control of the temperature of the medium
- Monitor in real time the reactions and the instrument working conditions from any device and to be informed with immediate notifications
Specifications
Specifications
| Top Plate Material | Ceramic-coated Aluminum Alloy |
| Voltage | 115 V |
| Size | 5.3 in. dia. |
| Temperature (Metric) | Ambient to 370°C |
| Type | Stirring Hotplate |
| Shape | Round |
| Plug Type | US |
| No. of Positions | 1 |
| Max. Container Size | 20 L |
| Stirring Range | 30 to 1700 rpm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?