Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Essentials Open-End Serological Pipettes

Catalog No. p-7159997
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
03-395-168 1 mL
03-395-169 2 mL
03-395-170 5 mL
03-395-171 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-395-168 Supplier Cole-Parmer™ Essentials Supplier No. 0439513
Only null left
Add to Cart
Add to Cart

Eliminate clogged tips

  • Made from transparent medical grade polystyrene (PS) sterilized by gamma irradiation
  • Each lot is tested for endotoxins, cytotoxicity, and are guaranteed nonhemolytic
Serological pipettes feature a wide end opening instead of a tip, making them ideal for pipetting thick or viscous liquids containing particulates which could block a standard tip. The pipettes are also beneficial in applications where speed is critical. Pipettes come individually wrapped.

Specifications

Autoclavable Not Autoclavable
Calibrated No
Material Polystyrene
Sterility Sterile
For Use With (Application) Thick, viscous, turbid fluids
Graduated Yes
Graduations 0.1 mL
Quantity 500
Packaging Type Individually Wrapped
Color Clear
Volume (Metric) 1 mL
Length (Metric) 30.48 cm
Type Serological Pipet
Disposable Reusable
Show More Show Less

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.