Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ RotoFlex™ Tube Rotator

Catalog No. p-4243422
Change view
Click to view available options
Speed Range:
18 rpm
22 rpm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
22-505-001 22 rpm
22-505-002 18 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-505-001 Supplier Cole-Parmer™ Supplier No. 0439733
Only null left
Add to Cart
Add to Cart

Adapt to different racks without tools to accommodate a wide range of tubes

  • Mix micro to centrifuge tubes-0.5 mL to 50 mL tubes- with these versatile rotators
  • Adjust the mixing angle of each rotisserie platform separately from 0 to 90°
  • Rotate at a fixed speed with the RotoFlex, or from 10 to 40 rpm with the RotoFlex Plus
  • Change the mixing direction to suit your application needs

These flexible tube rotators work with tubes sizes from 0.5 to 50 mL. The 360° rotation gently and thoroughly mixes samples. Additional features include an adjustable mixing angle from 0 to 90° for each of the 4 mixing panels independently. The RotoFlex system has a fixed speed or 22 rpm for the 120 V version or 18 rpm for the 240 V version, and the rotational direction is reversible by simply tapping the rotisserie in the direction required. The RotoFlex Plus system has a variable speed range of 10 to 40 rpm, with a 1 rpm resolution. The Plus system also has an oscillation mode that agitates tubes while rotating for additional sample mixing. Additional rotisseries are available for purchase separately.

Compliance

CE approved, RoHs/WEEE compliant

Specifications

Oscillation 360° Rotation
Rocking Angle 0 to 90°
Rotating Angle 0 to 90°
Speed Range 22 rpm
Electrical Requirements 120 V, 60 Hz
Voltage 120 V
Temperature Range (Metric) 4°C to 60°C
Rotation 360°
Tube Capacity 0.5 to 0.8 mL, 1.5 to 2 mL, 5 to 7 mL, 10 to 15 mL, 50 mL
Product Type Benchtop Tube Rotator
Load Bearing Capacity (English) 1.8 lb.
Certifications/Compliance CE, RoHS/WEEE
Frequency 60 Hz
Depth (English) 6.06 in.
Depth (Metric) 15.4 cm
Height (English) 7.67 in.
Height (Metric) 19.5 cm
Length (English) 13.25 in.
Length (Metric) 33.66 cm
Width (English) 8.85 in.
Width (Metric) 22.5 cm
Shipping Weight (English) 4.06 lb.
Shipping Weight (Metric) 4.06 kg
Weight (English) 1.8 lb.
Weight (Metric) 0.8 kg
Model RotoFlex
For Use With (Application) Hybridization, DNA purification, sample mixing/resuspension, Protein binding, immunoprecipitation
For Use With (Equipment) Incubators and cold room settings
Humidity Range 20 to 85%, Non-condensing
No. of Positions 42 x 0.5 to 0.8mL/30 x 1.5 to 2mL/14 x 5 to 7mL/14 x 10 to 15mL/6 x 50mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.