Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ASI™ Innova II Mobile Lounge
SDP

Catalog No. 22415160 Shop All Arlington Scientific Products
Change view
Click to view available options
27in. height, 28in. width
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
22-415-160 27in. height, 28in. width
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-415-160 Supplier ASI™ Supplier No. PI606

Includes

One shoulder strap, one armrest, and one head pillow

Upright lounge

  • Rapidly moves to the Trendelenburg position
  • Sturdy 1.25 in. aluminum frame
  • 28 in. frame width
  • Certified for 300 lb.
  • Swing-out armrest for easy access
  • Rip-stop fabric is easy to clean

Specifications

Product Type Mobile Lounge Chair
Width (English) 28.5 in.
Width (Metric) 72.39 cm
With Armrest Yes
Load Bearing Capacity (Metric) 136.07 kg
Load Bearing Capacity (English) 300 lb.
Length (Metric) 182.88 cm
Height (Metric) 66.04 cm
Length (English) 72 in.
Includes One shoulder strap, one armrest and one head pillow
Height (English) 26 in.
Frame Material Aluminum
Color Navy
Dimensions (L x W x H) 72 x 28.5 x 26 in. (182.88 x 72.39 x 66.04 cm)
Material Fabric
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.