Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Arlington Scientific Privacy Screen for ASI Lounges
SDP

Catalog No. 22415171 Shop All Arlington Scientific Products
Change view
Click to view available options
Black, 24H x 48in.W
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
22-415-171 Black, 24H x 48in.W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-415-171 Supplier Arlington Scientific Supplier No. 20621004

missing translation for 'validMainframeMsg'

Accessories for ASI Lounges

For use with Arlington Scientific Lounges

  • Available in black and white

Specifications

Product Type Privacy Screen
Color Black
For Use With (Equipment) ASI Lounges
Height (English) 24 in.
Height (Metric) 60.96 cm
Width (English) 48 in.
Width (Metric) 121.92 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.