Learn More
Thermo Scientific™ Armadillo™ Low-Profile PCR Strip Plate, 96 well, blue
Shop All Thermo Scientific ProductsDescription
- Armadillo 96-well low-profile PCR strip plate combine the rigidity of a polycarbonate frame, with thin-walled polypropylene wells
- Plates provide superior thermal cycling performance under all conditions without warping
- Thermostable polycarbonate semi-skirted frame design for warp-resistance during thermal cycling and enhanced mechanical stability during robotic handling
- Breakable into 8-tube strips to accommodate variable numbers of samples and minimize waste
- Optically clear skirt aids in visualization of liquids and improves stacking capabilities in automated handling systems
- ANSI:SBS footprint ensures complete compatibility with robotic systems for high-throughput applications
- Thin-walled U-bottom wells for optimal heat transfer and maximum sample recovery
- Black alpha-numeric lettering for easy well identification
- Integrated frame and well design for improved heat sealing
- Low profile design for maximum heat transfer and minimal evaporation with low-volume samples (200 μL working volume)
- Compatible with Roche LightCycler™ 480 Real-Time PCR systems
Specifications
Specifications
| Barcode | No Barcode |
| Breakapart | Yes |
| Array | 8 x 12 |
| Packaging | 25 Plates |
| Product Line | Armadillo |
| Color | Blue |
| Product Type | PCR Microplate |
| For Use With (Equipment) | Real-Time PCR Systems or Thermal Cycler |
| Skirt Style | Semi |
| Material | Polycarbonate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.