Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ Arsenal™ 5005W Wheeled Fire and Rescue Gear Bag

Catalog No. 19819789 Shop All Ergodyne Products
Encompass_Preferred
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-819-789 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-819-789 Supplier Ergodyne™ Supplier No. 13205
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Arsenal™ 5005W Wheeled Fire and Rescue Gear Bag has a large capacity, wheels, and handle for easy transport.

  • 1000D nylon, double coated
  • Heavy-duty #10 zippers
  • 2 in. webbing handle and shoulder straps
  • Grab and go pull strap and removable shoulder strap

Specifications

Color Red
Dimensions (L x W x H) 31 x 14 x 14 in. (79 x 36 x 36 cm)
For Use With (Application) Firefighters, EMTs
Quantity 1 Ea.
Volume (Metric) 117 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.