Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ Arsenal™ 5030 Water Resistant Duffel Bag

Catalog No. 19819739 Shop All Ergodyne Products
Change view
Click to view available options
Volume (Metric):
51 L
72 L
112 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
19-819-739 51 L
19-819-740 72 L
19-819-745 112 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-819-739 Supplier Ergodyne™ Supplier No. 13030
Add to Cart
Add to Cart

Weather resistant duffel bag with maximum storage capacity is constructed of tarpaulin fabric to withstand hard weather conditions.

  • Water-resistant tarpaulin with 1000D poly mesh
  • Shoulder straps carry as duffel or backpack
  • Four compression straps and two haul handles
  • Open design for maximum storage capacity
  • ID and document pockets on top of bag

Specifications

Color Black
Material 1000D Poly Mesh Tarpaulin
Dimensions (L x W x H) 23.5 x 12 11 in. (60 x 30 x 28 cm)
For Use With (Application) General Purpose
Quantity 1 Ea.
Size Small
Volume (Metric) 51 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.