Learn More
Description
- 1000D nylon, double coated
- Removable shoulder strap and strap grabber
- Heavy-duty #10 zippers
- Maltese cross
- Two 15 x 8 x 15 in. (38 x 20 x 28 cm) end pockets
Specifications
Specifications
| Color | Red |
| Material | 1000D Double-coated Nylon |
| Dimensions (L x W x H) | 29 x 15 x 15 in. (74 x 38 x 38 cm) |
| For Use With (Application) | Fire Fighters, EMTs |
| Quantity | 1 Ea. |
| Volume (Metric) | 111 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.