Learn More
Thermo Scientific™ ART™ Barrier Extended Length Pipette Tips PROMO
Shop All Thermo Scientific ProductsDescription
- Stackable hinged racks save space in your lab
- Sterile tips are certified free from RNase, DNase and pyrogen
- Recommended for liquid handling, molecular biology, PCR, and biotechnology
Specifications
Specifications
| Volume (Metric) | 1000 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Natural |
| Length (English) | 3.5 in. |
| Length (Metric) | 8.89 cm |
| Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin-free |
| Format | Hinged Rack |
| Tip Style | Low Retention |
| Quantity | 96 Tips/Rack, 8 Racks/Pk., 4 Pk./Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.