Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ART™ Barrier Pipette Tips on Hinged Racks PROMO

Catalog No. 02682267PM
Change view
Click to view available options
Length (Metric):
4.57 cm
5.07 cm
5.84 cm
8.89 cm
Tip Style:
Low Retention
Ultra-micro
Volume (Metric):
10 μL
20 μL
300 μL
1000 μL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style Volume (Metric)
02-682-267PM 4.57 cm Low Retention 10 μL
02-682-261PM 5.07 cm Low Retention 20 μL
13-811-142PM 5.84 cm Low Retention 300 μL
02-682-268PM 8.89 cm Ultra-micro 1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-682-267PM Supplier Thermo Scientific™ Supplier No. PR2149E05HR

Perform pipetting accurately and consistently with these barrier pipette tips in hinged racks, which seal when exposed to potential contaminants. ART™ hinged racks are available in low retention, micropoint, extended length and other specialty styles.

  • Stackable hinged racks save space in your lab
  • Sterile tips are DNase, RNase, DNA, ATP, PCR Inhibitor, and Endotoxin-free
  • Recommended for liquid handling, molecular biology, PCR, biotechnology
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 10 μL
Filtered Filtered
Sterility Sterile
Length (English) 1.8 in.
Length (Metric) 4.57 cm
Clean Claims DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin-free
Format Hinged Rack
Tip Style Low Retention
For Use With (Equipment) Universal Fit
Product Line ART
Fit for Purpose Sterile & PCR Ready
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.