Learn More
Description
Perform applications accurately and consistently without compromising protection with the Thermo ScientificTM ARTTM Barrier Reload System, which provides an environmentally-responsible solution without compromising sterility. With offset wells that allow the tips to stack, this advanced system reduces waste and saves bench top and storage space. The ART portfolio is now more complete, making it easier than ever to find a tip to fit virtually any pipette or application in your laboratory.
- ART barrier tips provide 100% security against aerosols and liquid contamination
- Stackable barrier tip packaging allows for tips to pass through offset holes in lower insert
- Blister sleeve guide rails align tip inserts for smooth transfer into the rack
- Outer sleeve protects tips from exterior contamination while refilling inserts
- Tip packaging option reduces plastic waste
- Rigid insert design provides reliable tip loading
- Lot number and description are printed on every insert
Specifications
Specifications
| Description | ART Barrier, Filtered, LR, Sterile, Rack |
| Volume (Metric) | 1000 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Natural |
| Model | ART Barrier |
| Length (English) | 3.5 in. |
| Length (Metric) | 8.89 cm |
| Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
| Format | Rack |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
