Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SoftFit-L™ Pipette Tips, Filtered, Low-Retention, in Racks with Lift-off Lids
GREENER_CHOICE

Catalog No. p-8322018
Change view
Click to view available options
Volume (Metric):
20 μL
200 μL
1000 μL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
21-402-490 1000 μL
21-402-488 20 μL
21-402-489 200 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21-402-490 Supplier Thermo Scientific™ Supplier No. 277905
Only null left
Add to Cart
Add to Cart

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Racks in Lift-off Lids. For use with Rainin™ LTS pipettes.

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

The SoftFit-L System is compatible with Rainin LTS pipettes made by Rainin Instrument LCC.

  • Available in low retention
  • Sterile tips are certified free from RNase, DNase and pyrogen
  • Manufactured according to the industry's highest quality standards
TRUSTED_SUSTAINABILITY

Specifications

Description 1000L, Filtered, Sterile, Rack
Volume (Metric) 1000 μL
Filtered Filtered
Sterility Sterile
Color Natural
Model 1000L
Length (English) 3.39 in.
Length (Metric) 8.61cm
Clean Claims DNase, RNase, DNA, ATP, and Endotoxin Free
Format Rack
Tip Style Universal, Low-Retention
Color Code Blue
For Use With (Equipment) Rainin LTS LiteTouch
Product Line ART SoftFit L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.