Learn More
Description
- Chemical resistant, earth-friendly UV finish
- Built in shelf provides convenient storage
- Shelf provides place to store books and papers
- Constructed of 0.75 in. thick solid maple
Compliance
SEFA
Specifications
Specifications
| Product Type | Art Bench |
| Dimensions (D x W x H) | 30.4 x 43.1 x 66 cm (12 x 17 x 26 in.) |
| Finish | Chemical resistant, earth-friendly UV finish |
| Warranty | Limited Lifetime |
| Certifications/Compliance | MAS Certified Green |
| Material | Maple |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

