Learn More
Thermo Scientific™ ART™ Extended Length Barrier Hinged Rack Pipette Tips, Universal Fit PROMO
Shop All Thermo Scientific ProductsDescription
- Stackable hinged racks save space in your lab
- Sterile tips are certified free of RNase, DNase and pyrogens
- Recommended for liquid handling, molecular biology, PCR, biotechnology
Specifications
Specifications
| Volume (Metric) | 1000 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Natural |
| Model | ART 1000 REACH |
| Length (English) | 4.7 in. |
| Length (Metric) | 11.85 cm |
| Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin-free |
| Format | Hinged Rack |
| Tip Style | Extended Length |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.