Learn More
Thermo Scientific™ ART™ Non-filtered Low Retention Pipette Tips in Lift-off Lid Rack

Description
Thermo Scientific™ ART™ Non-filtered Low Retention Pipette Tips in Lift-off Lid Rack are specifically designed for eliminating sample retention within the pipette tip.
- Inner surface is extremely hydrophobic, increasing sample reproducibility and sample accuracy
- Crystal clear tips allow you to easily see transparent samples
- Tips seal when exposed to potential contaminants
- Certified RNase, DNase, ATP, Endotoxin, and Pyrogen Free
Specifications
Specifications
| Description | ART 300, Non-Filtered, Sterile, Rack |
| Volume (Metric) | 300 μL |
| Volume (Metric) Dispensing | 300μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Model | ART 300 |
| Length (English) | 2.3 in. |
| Length (Metric) | 5.84cm |
| Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.