Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Art/Planning Table
SCI_ED

Catalog No. S01719MF Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W x H):
60 x 60 x 26 in.
60 x 60 x 30 in.
Material:
Birch, Laminate
Maple
Maple, Laminate
Weight (English):
105 lb.
135 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Material Weight (English)
S01719MF 60 x 60 x 30 in. Maple, Laminate 135 lb.
S01720MF 60 x 60 x 26 in. Birch, Laminate 105 lb.
S01717MF 60 x 60 x 30 in. Maple 135 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S01719MF Supplier Diversified Spaces™ Supplier No. PT62PNBM
Add to Cart
Add to Cart

Designed to be used in most any environment from art and general planning to sewing and model construction. The base is constructed of two tapered solid maple pedestal style panel legs and two solid maple truss bars. The unique way the top is attached prevents the table from racking or rocking.

  • 60W x 42D, with 26 and 30 in. height options
  • Constructed of solid maple with plastic laminate or maple top
  • SEFA compliant and MAS Certified Green
  • Finished with a durable earth-friendly UV finish
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required

Specifications

Product Type Planning Table
Color Maple
Dimensions (L x W x H) 60 x 60 x 30 in.
For Use With (Application) Any environment from art and general planning to sewing and model construction
Weight (Metric) 72.57 kg
Finish Earth-friendly UV
Width (Metric) 152.4 cm
Depth (English) 42 in.
Length (Metric) 152.4 cm
Depth (Metric) 106.68 cm
Height (English) 30 in.
Weight (English) 135 lb.
Height (Metric) 76.2 cm
Length (English) 60 in.
Width (English) 60 in.
Material Maple, Laminate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.