Learn More
Description
- 60W x 42D, with 26 and 30 in. height options
- Constructed of solid maple with plastic laminate or maple top
- SEFA compliant and MAS Certified Green
- Finished with a durable earth-friendly UV finish
- Limited Lifetime Warranty
- Made in the USA
- Minimal assembly required
Specifications
Specifications
| Product Type | Planning Table |
| Color | Birch |
| Dimensions (L x W x H) | 60 x 60 x 26 in. |
| For Use With (Application) | Any environment from art and general planning to sewing and model construction |
| Height (Metric) | 66.04 cm |
| Weight (Metric) | 70.3 kg |
| Finish | Earth-friendly UV |
| Width (English) | 60 in. |
| Length (English) | 60 in. |
| Depth (English) | 42 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

