Learn More
Description
Reduce waste and save bench top and storage space with the advanced Thermo Scientific™ ART™ Nonfiltered Reload System. This system provides an environmentally-responsible option without compromising sterility
Features:
- Stackable barrier tip packaging allows for tips to pass through offset holes in lower insert
- Blister sleeve guide rails align tip inserts for smooth transfer into the rack
- Outer sleeve protects tips from exterior contamination while refilling inserts
- Tip packaging option reduces plastic waste
- Rigid insert design provides reliable tip loading
- Lot number and description are printed on every insert
Note:
Empty rack required for -RT parts
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Natural |
| Length (English) | 2 in. |
| Length (Metric) | 5.07 cm |
| Clean Claims | DNase, RNase, DNA, ATP and Endotoxin Free |
| Format | Rack |
| For Use With (Equipment) | Universal Fit |
| Product Line | ART |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
