Learn More
Thermo Scientific™ ART™ Standard Length Barrier Hinged Rack Pipette Tips, Universal Fit PROMO
Description
- Stackable hinged racks save space in your lab
- Sterile tips are certified free of RNase, DNase and pyrogens
- Recommended for liquid handling, molecular biology, PCR, biotechnology
Specifications
Specifications
| Volume (Metric) | 20 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Model | ART 20 |
| Length (English) | 2 in. |
| Length (Metric) | 5.07 cm |
| Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin-free |
| Format | Hinged Rack |
| Tip Style | Standard |
| Quantity | 5 x 960 Tips |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.