Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Art Supply Cabinet
GSA_VAGREENER_CHOICESCI_ED

Catalog No. S47338 Shop All Diversified Spaces Products
Change view
Click to view available options
Material:
Maple
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S47338 Maple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S47338 Supplier Diversified Spaces™ Supplier No. DTC5M
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

24 students can store drawing boards, T-square and totes with supplies in a secure, locking cabinet

  • 48 x 22 x 84 in.
  • Built to hold T-squares, drawing boards and totes
  • Constructed of solid maple and maple veneers
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Double doors with 3-point locking handles for security
  • Includes 24 tote trays measuring 19 x 14.25 x 3.5 in.
  • Limited Lifetime Warranty
  • Made in the USA
  • The unit is finished with a chemical resistant, earth-friendly UV finish

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Tall Storage Cabinets with Doors
Height (Metric) 2.13 m
Width (Metric) 1.21 m
Includes Locks
Weight (Metric) 198.6 kg
Certifications/Compliance SEFA, Mas Certified Green
Color Maple
Finish Chemical Resistant, Earth-friendly UV
For Use With (Application) Art classrooms
Depth (Metric) 55 cm
Warranty Limited lifetime
Weight (English) 438 lb.
Width (English) 48 in.
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.