Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Arteriosclerosis Model with Cross Section of Artery
GREENER_CHOICESDPSCI_ED

Catalog No. S00259 Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
5.5 x 3.9 x 2.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S00259 5.5 x 3.9 x 2.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00259 Supplier 3B Scientific™ Supplier No. 1000278
Add to Cart
Add to Cart
This item is not returnable. View return policy

With the help of this 3B Scientific artery model, doctors can explain changes in the blood vessels due to arteriosclerosis.

  • With the help of this artery model doctors can explain changes in the blood vessels due to arteriosclerosis.
  • A horizontally dissected artery fork is depicted with arteriosclerotic changes in four different stages, from slightly sedimented to a completely clogged blood vessel.
  • Arterioclerosis model on stand.
  • Every original 3B Scientific anatomy model now includes these additional FREE features:
    • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
    • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge.
    • Bonus: FREE warranty upgrade from 3 to 5 years with every product registration
    • TIP: You will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

Specifications

Dimensions (L x W x H) 5.5 x 3.9 x 2.8 in.
For Use With (Application) Explain Changes in the Blood Vessels due to Arteriosclerosis
Includes Cross Section of Artery
Mounting Stand
Weight (English) 0.64 lb.
Product Type Arteriosclerosis Model
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.