Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Indicator Positioner and Holder, Articulated Arm, 65 lb. Magnetic Pull, 1 ea.

Catalog No. 5000515699
Encompass

This indicator positioner and holder is designed for precise measurement applications, featuring a versatile articulated arm for flexible positioning. It includes a magnetic base for secure mounting and supports fine adjustment for accurate settings.

  • Articulated arm for adjustable positioning
  • Magnetic base provides 65 lb pull
  • Includes fine adjustment for precision
  • Constructed from aluminum and steel
  • Base dimensions are 1-3/8 in. (length) by 1-3/8 in. (height) by 1-1/16 in. (width)
  • Post height of 240.00 mm
  • Clamping diameter of 8.00 mm

Catalog No. 50-005-15699 Supplier MSC Supplier No. 94110129
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This indicator positioner and holder is designed for precise measurement applications, featuring a versatile articulated arm for flexible positioning. It includes a magnetic base for secure mounting and supports fine adjustment for accurate settings.

  • Articulated arm for adjustable positioning
  • Magnetic base provides 65 lb pull
  • Includes fine adjustment for precision
  • Constructed from aluminum and steel
  • Base dimensions are 1-3/8 in. (length) by 1-3/8 in. (height) by 1-1/16 in. (width)
  • Post height of 240.00 mm
  • Clamping diameter of 8.00 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.