Learn More
Description
- To identify variety of physiological conditions with urine test strips
- Quantity: 500 mL
Specifications
Specifications
| Color | White |
| Grade | 7 to 14 |
| Age | 13 to 20 |
| For Use With (Application) | To identify a variety of physiological conditions with urine test strips |
| Includes | 500 mL Simulated Urine with albumin |
| Quantity | 500 mL |
| Dimensions (L x W x H) | 2.375 x 2.375 x 7.5 in. |
| Class Size | 1 Class |
| Product Type | Artificial Urine with Albumin |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
