Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Artificial Urine FSE
SCI_ED

Catalog No. S07906 Shop All Aldon Products
Change view
Click to view available options
Product Type:
Artificial Urine Control
Artificial Urine Set of 4 (Control, Phosphates, Albumin, Glucose)
Artificial Urine with Albumin
Artificial Urine with Glucose
Artificial Urine with Ketone
Artificial Urine with Phosphates
Artificial Urine with Vitamin C
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S07906 Artificial Urine Control
S07903 Artificial Urine with Ketone
S07901 Artificial Urine with Phosphates
S07905 Artificial Urine Set of 4 (Control, Phosphates, Albumin, Glucose)
S07904 Artificial Urine with Glucose
S07900 Artificial Urine with Vitamin C
S07902 Artificial Urine with Albumin
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S07906 Supplier Innovating Science™ Supplier No. IS5070
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Simulated urine

  • To identify variety of physiological conditions with urine test strips
  • Quantity: 500 mL

Specifications

Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) To identify a variety of physiological conditions with urine test strips
Includes 500 mL Simulated Urine, control
Quantity 500 mL
Dimensions (L x W x H) 2.375 x 2.375 x 7.5 in.
Capacity (Metric) 500 mL
Class Size 1 Class
Product Type Artificial Urine Control
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.