Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Great Lakes Diagnostics ARX Liquid Amie's Collection and Transport System

Catalog No. 21377263
Change view
Click to view available options
Swab Configuration:
Nasalpharangeal Swab
Oral Swab
Tapered Tip Swab
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Swab Configuration
21-377-263 Nasalpharangeal Swab
21-377-261 Oral Swab
21-377-262 Tapered Tip Swab
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 21-377-263 Supplier Great Lakes Diagnostics Supplier No. AMIES1SN7B
Add to Cart
Add to Cart
This item is not returnable. View return policy

Liquid Amie's Transport System contains three different swabs in convenient color coded tops.

  • 18 month self life at room tempreture
  • Specimens are stable after collection for 48 hours before processing

Specifications

Product Type Liquid Amies Transport System
Format Swab
Media Type Liquid Amies
Sterility Sterile
Swab Configuration Nasalpharangeal Swab
Certifications/Compliance FDA
Closure Color Blue
Closure Type Screw Cap
Color Clear
Fill Volume 1 mL
For Use With (Equipment) WASP or Other Automated Systems
Handle Material PP
Includes Tube and Nasalpharangeal Swab
Length (Metric) 101 mm
Packaging Racked Tubes with Swabs
pH 7.3
Quantity 500/Cs.
Shaft Material Polypropylene
Storage Requirements 2 to 30°C
Tip Material nylon
Tip Type Nasalpharangeal Swab
Transport Temperature 2 to 30°C
Tube Size 16 x 101 mm
Volume (Metric) 1 mL
Closure Material Polypropylene
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.