Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Asbestos Warning Pipe Markers, Legend: NO ASBESTOS

Catalog No. 19112019 Shop All Brady Corporation Products
Change view
Click to view available options
Size (Metric):
355.6 x 57.15 mm (W x H)
609.6 x 101.6 mm (W x H)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric)
19-112-019 355.6 x 57.15 mm (W x H)
19-112-018 609.6 x 101.6 mm (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-112-019 Supplier Brady™ Supplier No. 97626

For identifying asbestos or asbestos free pipes. Brady Asbestos Warning Pipe Markers are made of durable vinyl suitable for indoor or outdoor environments.

  • Comply with ASME (ANSI) standards
  • Industrial grade adhesive
  • Include peel-to-release coated paper backing

Specifications

Adhesive Type Acrylic, Permanent, Cold-temperature
Color Black, Yellow
Format Die-cut
Material Pressure-sensitive Vinyl (B-946)
Product Type Asbestos Warning Pipe Markers
Display Text Legend: NO ASBESTOS
For Use With (Application) Pipe and valve marking
Size (English) 14 x 2.25 in. (W x H)
Size (Metric) 355.6 x 57.15 mm (W x H)
Height (English) Character 2 in.
Height (Metric) Character 50.8 mm
Diameter (Metric) 203.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.