Learn More
MP Biomedicals Ascorbic Acid Deficient Reid Briggs Diet, Modified, Powder
Shop All MP Biomedicals, Inc ProductsDescription
- Modified ascorbic acid deficient Reid diet for guinea pigs
- Contains amino acids, casein, mineral mix, and fortified by MP Bio vitamins
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Type | Animal Diet |
| Disposable | Single-use |
| Format | Powder |
| Quantity | 10 kg |
| Sterility | Non-sterile |
| Storage Requirements | Room Temperature |
| Length (English) | 1 ft. |
| Length (Metric) | 0.3048 m |
Safety and Handling
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.