Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer Ashcroft 1009SW2.5 2.5" SS Compound Pressure Gauge 30" Hg to 100 psi

Catalog No. NC1588667 Shop All Cole-Parmer Products
Encompass_Preferred

FEATURES-SERIES E

  • 2-1/2" and 3-1/2"
  • Welded stainless steel socket and tube
  • Overload and underload stops
  • Adjustable pointer
  • 5-year warranty

FEATURES-SERIES F
  • 2-1/2" and 4" (63mm and 100mm)
  • Welded stainless steel socket and tube design
  • Soldered brass socket and bronze tube design
  • Economical corrosion resistant stainless steel case
  • Dual scale dial in psi and kPa
  • 1-year warranty

Catalog No. NC1588667 Supplier Cole-Parmer Supplier No. 6842564
May include imposed supplier surcharges.
Add to Cart
Add to Cart

FEATURES-SERIES E

  • 2-1/2" and 3-1/2"
  • Welded stainless steel socket and tube
  • Overload and underload stops
  • Adjustable pointer
  • 5-year warranty

FEATURES-SERIES F
  • 2-1/2" and 4" (63mm and 100mm)
  • Welded stainless steel socket and tube design
  • Soldered brass socket and bronze tube design
  • Economical corrosion resistant stainless steel case
  • Dual scale dial in psi and kPa
  • 1-year warranty

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.