Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Ashland Conveyor Replacement Conveyor Roller, 1.9 in Dia, 7/16 in Axle, 14 Gage

Catalog No. 5000531069
Encompass

This replacement conveyor roller is engineered for seamless integration into material handling systems requiring a 28 inch between frame dimension. Constructed from 14 gage galvanized steel with a 1.9 inch diameter and a 7/16 inch axle, it offers reliable performance and durability for various industrial applications.

  • Hassle free guarantee: the product can be exchanged or refunded if it does not meet expectations.
  • Quality assurance: first quality products.
  • Durable galvanized steel finish.
  • Suitable for 28 inch between frame conveyor systems.

Catalog No. 50-005-31069 Supplier MSC Supplier No. 66065145
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This replacement conveyor roller is engineered for seamless integration into material handling systems requiring a 28 inch between frame dimension. Constructed from 14 gage galvanized steel with a 1.9 inch diameter and a 7/16 inch axle, it offers reliable performance and durability for various industrial applications.

  • Hassle free guarantee: the product can be exchanged or refunded if it does not meet expectations.
  • Quality assurance: first quality products.
  • Durable galvanized steel finish.
  • Suitable for 28 inch between frame conveyor systems.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.