Learn More
Description
Polystyrene pipets for aspirating liquids using vacuum suction.
- One-piece polystyrene construction
- No graduations
- Unplugged
- Tip shape: round
- Nonsterile
Specifications
Specifications
| Material | Polystyrene |
| Sterility | Non-sterile |
| For Use With (Application) | Transfer Liquid |
| Graduated | No |
| Length (English) | 13.55 in. |
| Quantity | 100/Cs. |
| Color | Natural |
| Volume (Metric) | 50 mL |
| Length (Metric) | 345 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.