Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Assembled Screw Cap with Hole and TFE Septum

Catalog No. 111009694 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
No. per Pack:
100
1000
Closure Size:
13-425
8-425
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack Closure Size
11-100-9694 1000 8-425
11-101-1774 100 13-425
11-101-1945 100 8-425
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-100-9694 Supplier MilliporeSigma™ Supelco™ Supplier No. 854984
Add to Cart
Add to Cart

The septa and closure was designed to provide a positive physical lock to assure that preassembled components arrive intact.

  • The septa and closure was designed to provide a positive physical lock to assure that preassembled components arrive intact.
  • Screw caps are available for use with sealing septa.
  • Polypropylene caps have a maximum temperature of 135° C.
  • The PTFE/silicone septum can be used with most organics (until pierced) and is not recommended for chlorosilanes.
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Material PTFE, Polypropylene, TFE
Septum Rubber
No. per Pack 1000
Closure Size 8-425
For Use With (Equipment) 11.6 x 32 mm Vial (Standard Opening)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.