Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Associated Bag 4mil Zipper Bags
SDP

Catalog No. 19821938 Shop All Associated Bag Company Products
Change view
Click to view available options
Length (English):
12 in.
18 in.
24 in.
Width (English):
10 in.
13 in.
20 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-821-938 24 in. 20 in.
19-168-871 12 in. 10 in.
19-168-872 18 in. 13 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-821-938 missing translation for 'mfr' Associated Bag missing translation for 'supplierNo' 27444
Add to Cart
Add to Cart

More economical than premium brands

  • Reusable, long-life zipper closure with tough side welds for stress-point support
  • Design consistent with FDA and USDA specifications for food contact
  • Select sizes come with hang hole
  • Usable dimensions are slightly smaller than listed dimensions

Specifications

Closure Type Zip Closure
Material Polyethylene
Thickness (English) 4 mil
Dimensions (L x W) 24 x 20 in. (61 x 50.8cm)
Length (English) 24 in.
Width (English) 20 in.
Length (Metric) 61 cm
Width (Metric) 50.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.