Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Associated Bag Anti-Static Flat Pink Poly Bags
SDP

Catalog No. 19140976 Shop All Associated Bag Company Products
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-140-976 10 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-140-976 Supplier Associated Bag Supplier No. 104871
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Resist wrinkles, creases, and protect against static damage

  • Thickness: 6 mil
  • Size: 25.4 × 35.5cm (10 × 14 in.)
  • Use with static-controlling padding and conductive containers for maximum protection
  • Color: Pink

Specifications

Quantity 500
Thickness (English) 6 mil
Dimensions (L x W) 10 x 14 in.
Length (English) 10 in.
Width (English) 14 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.