Learn More
Description
These pressure-sensitive labels feature the Fragile message and help to identify special handling requirements while reducing damage claims during shipping.
- Color: White
- Material: Pressure-sensitive
- Dimensions: 3 in. x 4 in.
- Country of Origin: USA
Specifications
Specifications
| Adhesive Type | Pressure-sensitive |
| Color | White |
| Material | Paper |
| Product Type | Up Arrows Label |
| Length (English) | 3 in. |
| Width (English) | 4 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
